Shop All Flood & Spot Light Bulbs
Ilc
Replacement for Profoto Zoom Spot Modeling replacement light bulb lamp
Mfr # ZOOM SPOT MODELING PROFOTO
Zoro # G703200537
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 500
- Bulb Shape T4
- Color Temperature 2950
- Wattage Equivalency 500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ZOOM SPOT MODELING PROFOTO
- Zoro # G703200537
- Country of Origin China
- Category Flood & Spot Light Bulbs
Details
Voltage | 120 |
Watts | 500 |
Bulb Shape | T4 |
Color Temperature | 2950 |
Wattage Equivalency | 500 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Description
Replacement for Profoto Zoom Spot Modeling replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ADVANCE IZT4S32 (IZT-4S32)
- ILC Replacement for Keystone Technologies Kteb-220-1-tp-emi (KTEB-220-1-TP-EMI KEYSTONE TECHNOLOGIES)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Donsbulbs Q50JCG14 (Q50JCG14)
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- ILC Replacement for SLD Gobo Spot replacement light bulb lamp (GOBO SPOT SLD)
- ILC Replacement for Wolf 3084 replacement light bulb lamp (3084 WOLF)
- ILC Replacement for Philips 12v20w 36-degree Mr16 Flood replacement light bulb lamp (12V20W 36-DEGREE MR16 FLOOD PHILIPS)
- ILC Replacement for Lycian 1236 Clubspot replacement light bulb lamp (1236 CLUBSPOT LYCIAN)
- ILC Replacement for American DJ Cw-spot replacement light bulb lamp (CW-SPOT AMERICAN DJ)
- ILC Replacement for Jaeger Spotlight HLS 1 1000-watt replacement light bulb lamp (HLS 1 1000-WATT JAEGER SPOTLIGHT)
- ASD LIGHTING Floodlight, LED, SMD, 20W, 5000K (ASD-SFL2050)
- Ilc Flood & Spot Light Bulbs