Shop All Halogen Light Bulbs
Ilc
Replacement for PRO Dentec PRO CAM C1000 replacement light bulb lamp
Mfr # PRO CAM C1000 PRO DENTEC
Zoro # G503226591
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Color Temp. 3450
- Watts 50
- Bulb Shape MR16
- Voltage 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PRO CAM C1000 PRO DENTEC
- Zoro # G503226591
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Color Temp. | 3450 |
Watts | 50 |
Bulb Shape | MR16 |
Voltage | 30 |
Description
Replacement for PRO Dentec PRO CAM C1000 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Socket Halogen Double End 118Mm Lamp Socket (C60520)
- ILC Replacement for TCP 32432t/50k replacement light bulb lamp (32432T/50K TCP)
- SATCO 40 W T6 1/2 Incandescent - Clear - 1500 Hours - 350L - Intermediate Base - 130V - Carded (S3710)
- SATCO 15 Watt PAR38 LED, 5000K, Medium Base, 120-277 Volt, 90 CRI (S11488)
- ILC Replacement for Nikon Alphaphot KT2 replacement light bulb lamp (ALPHAPHOT KT2 NIKON)
- ILC Replacement for Osram Sylvania 58762 replacement light bulb lamp (58762 OSRAM SYLVANIA)
- ILC Replacement for MEDICAL ILLUMINATION CENTURION EXCEL (CENTURION EXCEL MEDICAL ILLUMINATION)
- ILC Replacement for Bulbrite 642021 replacement light bulb lamp (642021 BULBRITE)
- ILC Replacement for Westinghouse 04756 replacement light bulb lamp (04756 WESTINGHOUSE)
- ILC Replacement for Light Bulb / Lamp Hpl575/120x Plus replacement light bulb lamp (HPL575/120X PLUS LIGHT BULB / LAMP)
- ILC Replacement for Ushio 1000932 replacement light bulb lamp (1000932 USHIO)
- Ilc Halogen Light Bulbs