Shop All Fluorescent Light Bulbs
Ilc
Replacement for PQL Plc13/35k/g24q-1 replacement light bulb lamp
Mfr # PLC13/35K/G24Q-1 PQL
Zoro # G002800261
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G24Q-1 4-PIN
- Wattage Equivalency 13
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PLC13/35K/G24Q-1 PQL
- Zoro # G002800261
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G24Q-1 4-PIN |
Wattage Equivalency | 13 |
Bulb Color Temp. | 5000 |
Description
Replacement for PQL Plc13/35k/g24q-1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH LED Strip Light, 720 lm, 4500K (ZX524-HL-CW-9)
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU70/D/H/ECO (LU70/D/H/ECO GE GENERAL ELECTRIC G.E)
- POWERZONE Penlight Set Led 2Pc 100Lumen (12245)
- ILC Replacement for Eiko F17t8/830k replacement light bulb lamp (F17T8/830K EIKO)
- ILC Replacement for Osram Sylvania L13w/25 replacement light bulb lamp (L13W/25 OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 22181 replacement light bulb lamp (22181 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Cooper Lighting Plc-26w 6500k replacement light bulb lamp (PLC-26W 6500K COOPER LIGHTING)
- ILC Replacement for SLI Sylvania Lighting 5000807 replacement light bulb lamp (5000807 SLI SYLVANIA LIGHTING)
- ILC Replacement for Sylvania Dulux T/E 18w/30k replacement light bulb lamp (DULUX T/E 18W/30K SYLVANIA)
- ILC Replacement for Philips F32t8/tl950 replacement light bulb lamp, 30PK (F32T8/TL950 PHILIPS)
- Ilc Fluorescent Light Bulbs