Shop All HID Light Bulbs
Ilc
Replacement for PQL Mh250/coated/u/ed28/4k/mog/m58 replacement light bulb lamp
Mfr # MH250/COATED/U/ED28/4K/MOG/M58 PQL
Zoro # G502989381
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape BT28
- Watts 250
- Bulb Color Temp. 4200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH250/COATED/U/ED28/4K/MOG/M58 PQL
- Zoro # G502989381
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | BT28 |
Watts | 250 |
Bulb Color Temp. | 4200 |
Description
Replacement for PQL Mh250/coated/u/ed28/4k/mog/m58 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DIM T4 G9 DL 60W (BP60G9/850/LED)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- SURE-LITES Led Em, Nicad Bat, White (CU2-LED)
- ELCO LIGHTING 5 Reflector with Socket Bracket Trim" (ELS530KC)
- ILC Replacement for Ushio 5001354 replacement light bulb lamp (5001354 USHIO)
- ILC Replacement for Osram Sylvania 39par30ln/hal/wfl50 120v replacement light bulb lamp (39PAR30LN/HAL/WFL50 120V OSRAM SYLVANIA)
- ILC Replacement for Philips 467308 replacement light bulb lamp (467308)
- ILC Replacement for Osram Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 150md Xenon replacement light bulb lamp (150MD XENON LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E 44047 replacement light bulb lamp (44047 GE GENERAL ELECTRIC G.E)
- GE LAMPS GE LIGHTING 200W, ED18 High Pressure Sodium HID Light Bulb (LU200/H/ECO)
- Ilc HID Light Bulbs