Shop All LED Light Bulbs
Ilc
Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp
Mfr # LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL
Zoro # G402811737
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape R30
- Voltage 120
- Watts 12
- Color Temperature 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # LED 10BR30/FL/30K/120/DIMMABLE V3 - SUP PQL
- Zoro # G402811737
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | R30 |
Voltage | 120 |
Watts | 12 |
Color Temperature | 3000 |
Wattage Equivalency | 12 |
Description
Replacement for PQL LED 10br30/fl/30k/120/dimmable V3 - SUP replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T10 Edison LED Light Bulbs 5W (60W Equivalent) 500LM 2700K Warm White Dimmable E26 Base 3-Pack (LR21626-3PK)
- ELCO LIGHTING Single Circuit Track (EP006B)
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/ALTO 30PK)
- ILC Replacement for GE General Electric G.E F32t8/spx50/eco2 LED Replacement replacement light bulb lamp (F32T8/SPX50/ECO2 LED REPLACEMENT GE GENERAL ELE)
- ILC Replacement for Halco 109808 LED Replacement replacement light bulb lamp (109808 LED REPLACEMENT HALCO)
- ILC Replacement for Damar F25t8sp35/eco LED Replacement replacement light bulb lamp (F25T8SP35/ECO LED REPLACEMENT DAMAR)
- ILC Replacement for Bulbrite 777904 replacement light bulb lamp (777904 BULBRITE)
- ILC Replacement for GE General Electric G.E 68870 replacement light bulb lamp (68870)
- ILC Replacement For HALCO 85045 (85045)
- TCP LED, 17W, DIM, 41KSP HO, PAR38, Spot (LED17HOP38D41KSP)
- Ilc LED Light Bulbs