Shop All Halogen Light Bulbs
Ilc
Replacement for PQL Jd150/cl/mini Can/130v replacement light bulb lamp
Mfr # JD150/CL/MINI CAN/130V PQL
Zoro # G503231984
product price: $28.59
/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Voltage 130
- Watts 150
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD150/CL/MINI CAN/130V PQL
- Zoro # G503231984
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Voltage | 130 |
Watts | 150 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Description
Replacement for PQL Jd150/cl/mini Can/130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania XBO 150w/gs/ofr replacement light bulb lamp (XBO 150W/GS/OFR OSRAM SYLVANIA)
- PRINCETON TEC Axis Rechargeable LED HeadLamp - Black/Grey (AXRC21-BK/DK)
- DORCY LED Flashlight Bulb 3 V Flanged Base (41-1643)
- ILC Replacement for Biotek Elx808 replacement light bulb lamp (ELX808 BIOTEK)
- ILC Replacement for Lumapro 4rzz6 replacement light bulb lamp (4RZZ6 LUMAPRO)
- ILC Replacement for Osram Sylvania HPL 575/120/x replacement light bulb lamp (HPL 575/120/X OSRAM SYLVANIA)
- ILC Replacement for Code 3 / Public Safety T01549 replacement light bulb lamp (T01549 CODE 3 / PUBLIC SAFETY)
- ILC Replacement for Kandolite KD 12V 20W replacement light bulb lamp (KD 12V 20W KANDOLITE)
- ILC Replacement for Green Energy Jd120/130-75w Ba15d FR replacement light bulb lamp (JD120/130-75W BA15D FR GREEN ENERGY)
- ILC Replacement for Stocker & Yale Imagelite replacement light bulb lamp (IMAGELITE STOCKER & YALE)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For Damar 26097A (26097A)
- Ilc Halogen Light Bulbs