Shop All Halogen Light Bulbs
Ilc
Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp
Mfr # JD100/CL/MINI CAN/130V PQL
Zoro # G303232020
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Watts 100
- Voltage 130
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 2900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JD100/CL/MINI CAN/130V PQL
- Zoro # G303232020
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Watts | 100 |
Voltage | 130 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 2900 |
Description
Replacement for PQL Jd100/cl/mini Can/130v replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- SATCO 6.5W LED MR16 LED 2700K 40' beam GU5.3 12V AC/DC (S9495)
- NEBO Torchy RC 1000 Lumens Black LED Rechargeable Flashlight (NE7995)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, 447-Lr-Tc-P (447-LR-TC-P)
- ILC Replacement for Philips 37815-8 replacement light bulb lamp (37815-8 PHILIPS)
- ILC Replacement for Satco S4194 replacement light bulb lamp (S4194 SATCO)
- ILC Replacement for Ushio Jcs120v-1000wcp28 replacement light bulb lamp (JCS120V-1000WCP28 USHIO)
- ILC Replacement for Sylvania 58767 replacement light bulb lamp (58767 SYLVANIA)
- ILC Replacement for Mavig 185480 replacement light bulb lamp, 2PK (185480 MAVIG)
- ILC Replacement for Light Bulb / Lamp Jc12v-35w G4 Base replacement light bulb lamp (JC12V-35W G4 BASE LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 18897 replacement light bulb lamp (18897 OSRAM SYLVANIA)
- Ilc Halogen Light Bulbs