Shop All Fluorescent Light Bulbs
Ilc
Replacement for PQL F14t5/sky-brite Plus replacement light bulb lamp
Mfr # F14T5/SKY-BRITE PLUS PQL
Zoro # G102811983
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type G5 MINIATURE BIPIN
- Wattage Equivalency 14
- Bulb Color Temp. 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F14T5/SKY-BRITE PLUS PQL
- Zoro # G102811983
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | G5 MINIATURE BIPIN |
Wattage Equivalency | 14 |
Bulb Color Temp. | 5000 |
Description
Replacement for PQL F14t5/sky-brite Plus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED A19 E26 BW 60W 1PK (OM60930CA10KGAR)
- UNIVERSAL SECURITY INSTRUMENTS AUTOMATIC EMERGENCY LIGHTING SYSTEM (HE-430N)
- KOEHLER BRIGHTSTAR Area Job Site Light, Battery, 3000lm, LED (89000)
- ILC Replacement for Hybec 64465ax/64465u replacement light bulb lamp (64465AX/64465U HYBEC)
- ILC Replacement for Halco 47001 replacement light bulb lamp (47001 HALCO)
- ILC Replacement for ATHALON F5BX/827/ECO (F5BX/827/ECO ATHALON)
- ILC Replacement for LIGHT BULB / LAMP F14T8/840 (F14T8/840 LIGHT BULB / LAMP)
- ILC Replacement for PQL Pll40/35k/2g11 replacement light bulb lamp (PLL40/35K/2G11 PQL)
- ILC Replacement for Zoro G3206113 replacement light bulb lamp (G3206113 ZORO)
- ILC Replacement for GE General Electric G.E F28w/t5/835/hl/eco replacement light bulb lamp (F28W/T5/835/HL/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Stinger / Dejay B7000 replacement light bulb lamp (B7000 STINGER / DEJAY)
- Ilc Fluorescent Light Bulbs