Shop All LED Light Bulbs
Ilc
Replacement for PQL 72607 LED Replacement replacement light bulb lamp
Mfr # 72607 LED REPLACEMENT PQL
Zoro # G702816425
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4100
- Wattage Equivalency 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 72607 LED REPLACEMENT PQL
- Zoro # G702816425
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4100 |
Wattage Equivalency | 18 |
Description
Replacement for PQL 72607 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W BA9 1/2 Incandescent - Clear - 1500 Hours - 220L - European Base - 120V (S3390)
- DUAL-LITE Battery, Nickel Cadmium, 4.8V, 0.6A/HR. (012089401)
- BEYOND LED TECHNOLOGY LED Flood Light | 100 Watt | 11000 Lumens | 5000K | 120V | Knuckle Mount|DOB|Bronze Housing (BLT-FLD01-100WJCGA2-BRAM50)
- BAYCO Replacement Bulb (SL-103PDQ)
- ILC Replacement for Whelen Engineering 800s Miniature RED LED Replacement replacement light bulb lamp (800S MINIATURE RED LED REPLACEMENT WHELEN ENGIN)
- ILC Replacement For SATCO S39392 (S39392)
- ILC Replacement for Eiko Led-120-mb-g replacement light bulb lamp (LED-120-MB-G EIKO)
- ILC Replacement For SATCO S11952 (S11952)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- ILC Replacement for Halco Pl10h/835/byp/led replacement light bulb lamp (PL10H/835/BYP/LED HALCO)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- Ilc LED Light Bulbs