Shop All LED Light Bulbs
Ilc
Replacement for PQL 71607 LED Replacement replacement light bulb lamp
Mfr # 71607 LED REPLACEMENT PQL
Zoro # G402815278
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 71607 LED REPLACEMENT PQL
- Zoro # G402815278
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for PQL 71607 LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko Dt24/35/rs replacement light bulb lamp (DT24/35/RS EIKO)
- PROGRESS LIGHTING Hartwick Collection Brushed Nickel One-Light Wall Sconce (P710087-009)
- LITHONIA LIGHTING Lithonia Lighting® ESX LED Pole Light, 5000K, Adjustable Lumen Output 21000-25000 (ESX1-LED-P4-50K-R3-MVOLT-UPA-BLS-DDBXD-)
- ILC Replacement for Pestwest Cf-l 36w/bl 368 replacement light bulb lamp (CF-L 36W/BL 368 PESTWEST)
- ILC Replacement for Satco S9391 replacement light bulb lamp (S9391 SATCO)
- ILC Replacement for Bulbrite 770592 replacement light bulb lamp (770592 BULBRITE)
- ILC Replacement for Sylvania Fbo32/741/6/eco LED Replacement replacement light bulb lamp (FBO32/741/6/ECO LED REPLACEMENT SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP LEDAMBERT314MB628V LED HOT SELLING LED ITEMS 2PK (2PAK:WX-EU0G-7)
- ILC Replacement for GE General Electric G.E F32t8/sp41/eco LED Replacement replacement light bulb lamp (F32T8/SP41/ECO LED REPLACEMENT GE GENERAL ELECT)
- ILC Replacement For TCP LED8P20D41KFL (WW-Q8CB-6)
- FEIT ELECTRIC ST19 E26 Medium Filament LED Bulb Daylight 40 Watt Equivalence (ST1940950CATFL2)
- Ilc LED Light Bulbs