Shop All HID Light Bulbs
This Product is Discontinued
Ilc
Replacement for PQL 53par30/fl/flood/ln- Enviro-lume IR replacement light bulb lamp (Discontinued)
Mfr # 53PAR30/FL/FLOOD/LN- ENVIRO-LUME IR PQL
Zoro # G602782790
This Product is Discontinued
Key Features
- Bulb Shape PAR30
- Watts 53
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Color Temp. 2800
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 53PAR30/FL/FLOOD/LN- ENVIRO-LUME IR PQL
- Zoro # G602782790
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | PAR30 |
Watts | 53 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Color Temp. | 2800 |
Voltage | 120 |
Description
Replacement for PQL 53par30/fl/flood/ln- Enviro-lume IR replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.