Shop All HID Light Bulbs
Ilc
Replacement for PQL 38par20/flood- Enviro-lume Plus replacement light bulb lamp
Mfr # 38PAR20/FLOOD- ENVIRO-LUME PLUS PQL
Zoro # G602782936
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 38
- Bulb Color Temp. 2750
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 38PAR20/FLOOD- ENVIRO-LUME PLUS PQL
- Zoro # G602782936
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 38 |
Bulb Color Temp. | 2750 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR20 |
Description
Replacement for PQL 38par20/flood- Enviro-lume Plus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Ballast Kit, Magnetic, MHM90 or M140Quad (GEM100MLTLC3D-5 QUAD)
- ADVANCE LED Driver, Dimmable, 75W, 700mA (XI075C070V105CNY2M)
- HASTINGS HOME Hastings Home Rolling Christmas Tree Storage Duffel Bag|12FT Artificial Trees | Green Canvas (604092KCM)
- ILC Replacement for Philips 150par/3fl 120v replacement light bulb lamp (150PAR/3FL 120V PHILIPS)
- ILC Replacement for Westinghouse 06252 replacement light bulb lamp (06252 WESTINGHOUSE)
- ILC Replacement for High END Systems MSR 575-2 G22 replacement light bulb lamp (MSR 575-2 G22 HIGH END SYSTEMS)
- ILC Replacement for GE General Electric G.E Cmh150/t/uvc/u/942/g12 replacement light bulb lamp (CMH150/T/UVC/U/942/G12 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Seagull Lighting 9428 replacement light bulb lamp, 10PK (9428 SEAGULL LIGHTING)
- ILC Replacement for Philips 23283-5 replacement light bulb lamp (23283-5 PHILIPS)
- ILC Replacement for Philips C70s62/m replacement light bulb lamp (C70S62/M PHILIPS)
- ILC Replacement for Damar 7935a replacement light bulb lamp (7935A DAMAR)
- Ilc HID Light Bulbs