Shop All Incandescent Light Bulbs
Ilc
Replacement for PQL 25r14/flood/int replacement light bulb lamp
Mfr # 25R14/FLOOD/INT PQL
Zoro # G802988442
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R14
- Bulb Base Type E17 INTERMEDIATE SCREW 17MM DIAMETER
- Watts 25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 25R14/FLOOD/INT PQL
- Zoro # G802988442
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | R14 |
Bulb Base Type | E17 INTERMEDIATE SCREW 17MM DIAMETER |
Watts | 25 |
Voltage | 120 |
Description
Replacement for PQL 25r14/flood/int replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Fixture, Strip, 43w (C 2 25 MVOLT ACNP)
- ILC Replacement for GE General Electric G.E 100ars120v replacement light bulb lamp, 2PK (100ARS120V GE GENERAL ELECTRIC G.E)
- KODIAK Rechargeable Kuadrant 2000 Lumen COB LED Lantern (K-KUADRFL-4/8)
- KEYSTONE 400 Watt High Pressure Sodium (HPS) Ballast Kit, HPS-400A-P-KIT (HPS-400A-P-KIT)
- ILC Replacement for Norman Lamps 60a19/cl-24v replacement light bulb lamp (60A19/CL-24V NORMAN LAMPS)
- ILC Replacement for GE General Electric G.E 39409 replacement light bulb lamp (39409 GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 100a/rs/stg-tp6 replacement light bulb lamp, 2PK (100A/RS/STG-TP6 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V SYLVANIA)
- ILC Replacement for Sylvania 45r20/130v replacement light bulb lamp, 2PK (45R20/130V SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 100a/rs/tf 230-250v replacement light bulb lamp (100A/RS/TF 230-250V LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 40a15/cl/appl/2/12/bl 120v replacement light bulb lamp, 2PK (40A15/CL/APPL/2/12/BL 120V SYLVANIA)
- Ilc Incandescent Light Bulbs