Shop All Halogen Light Bulbs
Ilc
Replacement for PQL 23718 replacement light bulb lamp
Mfr # 23718 PQL
Zoro # G503026337
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 23718 PQL
- Zoro # G503026337
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 250 |
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Description
Replacement for PQL 23718 replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A19 BW 5W 4PK (OM40DM/930CA/4)
- PROGRESS LIGHTING Edgelit Recessed (P800005-028-30)
- LITEZALL 2000 Lumen Lantern (LA-2000LAN-4/8)
- DIODE LED 100 LED Tape Light 24V 3000K 16.4 ft. & 24VDC Driver (DI-KIT-24V-BC1CV60-3000)
- ILC Replacement for Sylvania 90par/cap/spl/wsp12 replacement light bulb lamp (90PAR/CAP/SPL/WSP12 SYLVANIA)
- ILC Replacement for 3M 78-8014-6796-6 replacement light bulb lamp (78-8014-6796-6 3M)
- ILC Replacement for Ushio Jr12v-50w/sp12/fg/blue replacement light bulb lamp (JR12V-50W/SP12/FG/BLUE USHIO)
- ILC Replacement for AB Dick 148 240volt replacement light bulb lamp 2 Pack (148 240VOLT AB DICK)
- ILC Replacement for Osram Sylvania 58634 replacement light bulb lamp (58634 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Jde14 220-240v 250w replacement light bulb lamp (JDE14 220-240V 250W LIGHT BULB / LAMP)
- ILC Replacement for Howard 150t3q/cl replacement light bulb lamp (150T3Q/CL HOWARD)
- Ilc Halogen Light Bulbs