Shop All Incandescent Light Bulbs
Ilc
Replacement for PQL 200par46/3nsp 120v replacement light bulb lamp
Mfr # 200PAR46/3NSP 120V PQL
Zoro # G303026100
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR46
- Bulb Base Type MEDIUM SIDE PRONG / G12.7
- Watts 200
- Voltage 120
- Bulb Color Temp. 2750
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 200PAR46/3NSP 120V PQL
- Zoro # G303026100
- Country of Origin China
- Category Incandescent Light Bulbs
Details
Bulb Shape | PAR46 |
Bulb Base Type | MEDIUM SIDE PRONG / G12.7 |
Watts | 200 |
Voltage | 120 |
Bulb Color Temp. | 2750 |
Description
Replacement for PQL 200par46/3nsp 120v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- ILC Replacement for GE General Electric G.E 6S6 Tray-130v replacement light bulb lamp, 10PK (6S6 TRAY-130V GE GENERAL ELECTRIC G.E)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- ILC Replacement for Light Bulb / Lamp 75a21/rs/sl replacement light bulb lamp (75A21/RS/SL LIGHT BULB / LAMP)
- ILC Replacement For GE GENERAL ELECTRIC GE 6S6 12V INCANDESCENT S 4PK (4PAK:WW-72L3-8)
- ILC Replacement For LIGHT BULB LAMP 150PS25IF (WW-2UDX-2)
- ILC Replacement for Bell & Howell Inter/com replacement light bulb lamp (INTER/COM BELL & HOWELL)
- ILC Replacement for GE General Electric G.E 17516 replacement light bulb lamp (17516 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp 100a19 24V replacement light bulb lamp (100A19 24V LIGHT BULB / LAMP)
- ILC Replacement for Bulbrite 6s6/30v replacement light bulb lamp, 2PK (6S6/30V BULBRITE)
- Ilc Incandescent Light Bulbs