Shop All Fluorescent Light Bulbs
Ilc
Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp
Mfr # 13W MINI-SPIRAL/BUG LIGHT PQL
Zoro # G602813753
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 13
- Watts 13
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 13W MINI-SPIRAL/BUG LIGHT PQL
- Zoro # G602813753
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 13 |
Watts | 13 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for PQL 13W Mini-spiral/bug Light replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hygrade Cf9ls/841 replacement light bulb lamp 2 Pack (CF9LS/841 HYGRADE)
- GE LAMPS GE Biax (TM) 18W, T4 PL Plug-In Fluorescent Light Bulb (F18DBX/841/ECO)
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 4-Pack (SP34017-4PK)
- ILC Replacement for Damar F26dtt/830/g24d-3 2-pin replacement light bulb lamp (F26DTT/830/G24D-3 2-PIN DAMAR)
- ILC Replacement for Sylvania Fo32/835/xps/eco3 replacement light bulb lamp, 30PK (FO32/835/XPS/ECO3 SYLVANIA)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- ILC Replacement for Feit Electric Esl30t/eco replacement light bulb lamp (ESL30T/ECO FEIT ELECTRIC)
- ILC Replacement for Philips Master Pl-l 55w/865/4p replacement light bulb lamp (MASTER PL-L 55W/865/4P PHILIPS)
- ILC Replacement for Philips F20t12/nat SUN replacement light bulb lamp (F20T12/NAT SUN PHILIPS)
- ILC Replacement for Osram Sylvania Cf15el/br30/dim/827 replacement light bulb lamp (CF15EL/BR30/DIM/827 OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs