Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Polaris 4010253 replacement light bulb lamp
Mfr # 4010253 POLARIS
Zoro # G502920346
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3.25
- Bulb Base Type PGJ13 RIGHT ANGLE PREFOCUS
- Wattage Equivalency 50
- Watts 50
- Voltage 12.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4010253 POLARIS
- Zoro # G502920346
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3.25 |
Bulb Base Type | PGJ13 RIGHT ANGLE PREFOCUS |
Wattage Equivalency | 50 |
Watts | 50 |
Voltage | 12.8 |
Description
Replacement for Polaris 4010253 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI 66" UTV Straight Blade (105066)
- QUICKCABLE Shoulder Nut, 5/16 X 18, PK50 (6701-050T)
- JJ KELLER Detailed Drivers Logbook, Carbonless (8555)
- BUYERS PRODUCTS Stainless Steel Flush Mount Single-Point T-Handle Latch Assembly with Mounting Holes (L8815)
- ILC Replacement for Miniature Lamp Ne-48 replacement light bulb lamp, 10PK (NE-48 MINIATURE LAMP)
- ILC Replacement for Lumapro 2fmy4 replacement light bulb lamp, 2PK (2FMY4 LUMAPRO)
- ILC Replacement for Eaton E26s11 replacement light bulb lamp, 2PK (E26S11 EATON)
- ILC Replacement for Lumapro 2fmp4 replacement light bulb lamp, 10PK (2FMP4 LUMAPRO)
- ILC Replacement for CEC INDUSTRIES 130V-MB (130V-MB CEC INDUSTRIES)
- ILC Replacement for Donsbulbs Cm8-a256 replacement light bulb lamp, 10PK (CM8-A256 DONSBULBS)
- DUMOND Smart Strip Marine, 5gal (M305)
- Ilc Vehicle Bulbs & Lenses