Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Polar Paper Cutter 12V 35W Ba15d replacement light bulb lamp
Mfr # PAPER CUTTER 12V 35W BA15D POLAR
Zoro # G502767569
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape RP11
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 35
- Watts 35
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PAPER CUTTER 12V 35W BA15D POLAR
- Zoro # G502767569
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | RP11 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 35 |
Watts | 35 |
Voltage | 12 |
Description
Replacement for Polar Paper Cutter 12V 35W Ba15d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC 6/12V, 1.5A Battery Charger, 120VAC (SC1355)
- MANN FILTER Si-Industrial Oil Filter, Lb1374/2 (LB1374/2)
- LINCOLN Drain Pan, 20g Capacity (3614)
- EMPIRE INDUSTRIES Split Ring Imp S/S 3/4" (41SSI0075)
- ILC Replacement For MINIATURE LAMP 7219 AUTOMOTIVE INDICATOR LAMPS T SHAPE TUBULAR 10PK (10PAK:WW-R6RB-7)
- ILC Replacement for Damar Jc50-frost 50W 12V Gy6.35 replacement light bulb lamp (JC50-FROST 50W 12V GY6.35 DAMAR)
- ILC Replacement For GMC JIMMY YEAR 2002 CHECK ENGINE LIGHT 10PK (10PAK:WW-K28X-9)
- ILC Replacement For HUMMER H3 YEAR 2007 BRAKE LIGHT AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-HF62-2)
- ILC Replacement for Carley Cl1665 replacement light bulb lamp (CL1665 CARLEY)
- ILC Replacement for Damar 1437 T-3 1/4 24V .06amp replacement light bulb lamp, 10PK (1437 T-3 1/4 24V .06AMP DAMAR)
- RACE SPORT Led Rocker Switch W/ Blue Led Radiance (Off-Road Lights) (RSLJ11B)
- Ilc Automotive Headlight, Signal & Tail Light Assemblies