Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Polar 6V 5W Ba15d replacement light bulb lamp
Mfr # 6V 5W BA15D POLAR
Zoro # G402796683
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape S8
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Wattage Equivalency 5
- Watts 5
- Voltage 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 6V 5W BA15D POLAR
- Zoro # G402796683
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | S8 |
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Wattage Equivalency | 5 |
Watts | 5 |
Voltage | 6 |
Description
Replacement for Polar 6V 5W Ba15d replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Battery Brush, Round, Used in Drill (120120-525-001)
- PUROLATOR Purolator A25248 PurolatorONE Advanced Air Filter (A25248)
- BALDWIN FILTERS Transmission Filter, 5-19/32 x 4-5/8 In (20000)
- PRIME GUARD All Vehicle Pre-mix Antifreeze Coolant (PRIMGREEN50)
- ILC Replacement For BULBRITE B9A AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-0R4K-9)
- ILC Replacement For LIGHT BULB LAMP 1876X (WW-2UV0-1)
- ILC Replacement For KIA SOUL YEAR 2014 BACK UP LIGHT 10PK (10PAK:WW-J9T4-5)
- ILC Replacement For NISSAN ALTIMA YEAR 2010 MAP LIGHT WHITE LED REPLACEMENT (WW-YWCF-3)
- ILC Replacement for Eiko H7555-ge replacement light bulb lamp (H7555-GE EIKO)
- ILC Replacement for Welch Allyn Wel23810 23810 replacement light bulb lamp (WEL23810 23810)
- WAGNER BP1073 Standard Series Turn Signal Light Bulb (W31-BP1073)
- Ilc Automotive Lighting