Shop All HID Light Bulbs
Ilc
Replacement for Plusrite Xft03/t3.25/fr/24 replacement light bulb lamp
Mfr # XFT03/T3.25/FR/24 PLUSRITE
Zoro # G202770562
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 3
- Bulb Color Temp. 2800
- Bulb Base Type SV8.5-8 FESTOON CAP
- Bulb Shape T3.25
- Voltage 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # XFT03/T3.25/FR/24 PLUSRITE
- Zoro # G202770562
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 3 |
Bulb Color Temp. | 2800 |
Bulb Base Type | SV8.5-8 FESTOON CAP |
Bulb Shape | T3.25 |
Voltage | 24 |
Description
Replacement for Plusrite Xft03/t3.25/fr/24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Signlight, DF9400, BZ, Aluminum, Fluorescent (DF9400-BZ)
- GE LAMPS GE LIGHTING 6.0W, S6 Incandescent Light Bulb (6S6-155V)
- ILC Replacement for Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 SYLVANIA)
- PROGRESS LIGHTING 5" Deep Cone Reflector Trim for 5" housing (P851-ICAT) (P8268-28)
- ILC Replacement for Alcon 75W Constellation Xenon Bulb replacement light bulb lamp (75W CONSTELLATION XENON BULB ALCON)
- ILC Replacement for Hybec Hy40w/mc 120v replacement light bulb lamp (HY40W/MC 120V HYBEC)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp (CDM-SA/T150/942 PHILIPS)
- ILC Replacement for Satco S4493 replacement light bulb lamp (S4493 SATCO)
- ILC Replacement for GE General Electric G.E 38par20h/sp10 replacement light bulb lamp (38PAR20H/SP10 GE GENERAL ELECTRIC G.E)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 70W (CDM70/T6/830)
- Ilc HID Light Bulbs