Shop All HID Light Bulbs
Ilc
Replacement for Plusrite Xft03/t3.25/fr/12 replacement light bulb lamp
Mfr # XFT03/T3.25/FR/12 PLUSRITE
Zoro # G002770342
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type SV8.5-8 FESTOON CAP
- Watts 3
- Bulb Shape T3.25
- Bulb Color Temp. 2800
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # XFT03/T3.25/FR/12 PLUSRITE
- Zoro # G002770342
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | SV8.5-8 FESTOON CAP |
Watts | 3 |
Bulb Shape | T3.25 |
Bulb Color Temp. | 2800 |
Voltage | 12 |
Description
Replacement for Plusrite Xft03/t3.25/fr/12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Light Fixture CCT 24", Direct Wire (34290)
- 3M SCOTCHBRITE PADS-20/BOX (3M7447)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- SATCO 85 Watt, BR30 LED, 4000K, 80 CRI, Medium Base, 120 Volts, Dimmable, 6PK (S11472)
- ILC Replacement for Satco S4482 replacement light bulb lamp (S4482 SATCO)
- ILC Replacement For BATTERIES AND LIGHT BULBS XEFST5W24VFROST XENON KRYPTON FESTOON 10PK (10PAK:WW-LYSY-1)
- ILC Replacement for Sylvania Mh1000/u/bt37 replacement light bulb lamp (MH1000/U/BT37 SYLVANIA)
- ILC Replacement for Hybec Hy40w/mc replacement light bulb lamp (HY40W/MC HYBEC)
- ILC Replacement for Light Bulb / Lamp H36gw-1000/c replacement light bulb lamp (H36GW-1000/C LIGHT BULB / LAMP)
- ILC Replacement for Grainger 2vad5 replacement light bulb lamp (2VAD5 GRAINGER)
- ILC Replacement for UVP 34-0049-01 replacement light bulb lamp (34-0049-01 UVP)
- Ilc HID Light Bulbs