Shop All Halogen Light Bulbs
Ilc
Replacement for Plusrite Mr16x-life/exz/wc - 50W NFL With Cover replacement light bulb lamp
Mfr # MR16X-LIFE/EXZ/WC - 50W NFL WITH COVER PLUSRITE
Zoro # G502977869
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 3000
- Watts 50
- Voltage 12
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MR16X-LIFE/EXZ/WC - 50W NFL WITH COVER PLUSRITE
- Zoro # G502977869
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 3000 |
Watts | 50 |
Voltage | 12 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Description
Replacement for Plusrite Mr16x-life/exz/wc - 50W NFL With Cover replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- ILC Replacement for Grainger 6xv03 replacement light bulb lamp, 24PK (6XV03 GRAINGER)
- ILC Replacement for Light Bulb / Lamp F18w/33 replacement light bulb lamp, 2PK (F18W/33 LIGHT BULB / LAMP)
- PORTOR 35W LED Flood Light Luminaire, CCT Selector, Photocell Sensor, Knuckle Mount (PT-FLS1-35W-3CCT-KM)
- ILC Replacement for Bulbrite 617135 replacement light bulb lamp (617135 BULBRITE)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- ILC Replacement for Damar 100qdc/frost 130v replacement light bulb lamp (100QDC/FROST 130V DAMAR)
- ILC Replacement for Kavo Vicon DLS replacement light bulb lamp (VICON DLS KAVO)
- ILC Replacement for Zeutschel 606 replacement light bulb lamp (606 ZEUTSCHEL)
- ILC Replacement for Bausch & Lomb 31-33-60 replacement light bulb lamp (31-33-60 BAUSCH & LOMB)
- ILC Replacement for Lucas 276 replacement light bulb lamp, 10PK (276 LUCAS)
- Ilc Halogen Light Bulbs