Shop All Halogen Light Bulbs
Ilc
Replacement for Plusrite Mr16-exz - 50W NFL replacement light bulb lamp
Mfr # MR16-EXZ - 50W NFL PLUSRITE
Zoro # G203225962
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Watts 50
- Bulb Color Temp. 3050
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MR16-EXZ - 50W NFL PLUSRITE
- Zoro # G203225962
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Watts | 50 |
Bulb Color Temp. | 3050 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Description
Replacement for Plusrite Mr16-exz - 50W NFL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec Vanity 1-Light 36" Wide Gold Vanity Light (52006GLD)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- ILC Replacement for Sylvania Fcl30ex-n/28 replacement light bulb lamp (FCL30EX-N/28 SYLVANIA)
- JUNO LIGHTING Monopoint Adapter, Black (R40N BL)
- ILC Replacement for Donsbulbs Fm11/841 replacement light bulb lamp, 2PK (FM11/841 DONSBULBS)
- ILC Replacement for Sylvania 18893 replacement light bulb lamp (18893 SYLVANIA)
- ILC Replacement for Green Energy JT 60W 120v Soft White replacement light bulb lamp (JT 60W 120V SOFT WHITE GREEN ENERGY)
- ILC Replacement for Iwasaki Jx1045 replacement light bulb lamp (JX1045 IWASAKI)
- ILC Replacement for Osram Sylvania 58708 replacement light bulb lamp (58708 OSRAM SYLVANIA)
- ILC Replacement for PEC Mr-11 24V 20W FL replacement light bulb lamp (MR-11 24V 20W FL PEC)
- ILC Replacement for Damar Bab/cg 20W 12V Mr16 Gu5.3 replacement light bulb lamp (BAB/CG 20W 12V MR16 GU5.3 DAMAR)
- Ilc Halogen Light Bulbs