Shop All HID Light Bulbs
Ilc
Replacement for Plusrite Mh400/ed37/bu/bdx - Blue replacement light bulb lamp
Mfr # MH400/ED37/BU/BDX - BLUE PLUSRITE
Zoro # G102977191
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 400
- Bulb Shape ED37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # MH400/ED37/BU/BDX - BLUE PLUSRITE
- Zoro # G102977191
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 400 |
Bulb Shape | ED37 |
Description
Replacement for Plusrite Mh400/ed37/bu/bdx - Blue replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Sy-361025 (SY-361025 SYLVANIA)
- NUVO LED Flood Light, 150 Watt, 5000K, Bronze Finish (65/620R1)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- GLOBE ELECTRIC Pendant Cord Blk 8' (60692)
- ILC Replacement for Damar Cdm35/par30l/m/sp replacement light bulb lamp (CDM35/PAR30L/M/SP DAMAR)
- ILC Replacement for Venture Lighting MH 70w/c/u replacement light bulb lamp (MH 70W/C/U VENTURE LIGHTING)
- ILC Replacement for ILC MAX 175 Lamp AND Module (MAX 175 LAMP AND MODULE ILC)
- ILC Replacement for GE General Electric G.E Mxr100/u/med/o replacement light bulb lamp (MXR100/U/MED/O GE GENERAL ELECTRIC G.E)
- ILC Replacement for Venture Lighting Ms250w/v/ps replacement light bulb lamp (MS250W/V/PS VENTURE LIGHTING)
- ILC Replacement for Green Energy 10463-gel replacement light bulb lamp (10463-GEL GREEN ENERGY)
- ILC Replacement for Fiberworks 840211 replacement light bulb lamp (840211 FIBERWORKS)
- Ilc HID Light Bulbs