Shop All HID Light Bulbs
Ilc
Replacement for PLUSRITE MH250/U/MOG
Mfr # MH250/U/MOG PLUSRITE
Zoro # G003019389
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape BT28
- Watts 250
- Bulb Color Temp. 4200
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH250/U/MOG PLUSRITE
- Zoro # G003019389
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | BT28 |
Watts | 250 |
Bulb Color Temp. | 4200 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Description
Replacement for Plusrite Mh250/u/mog replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- ILC Replacement for Damar Cfm26w/gx24q-3/850 replacement light bulb lamp (CFM26W/GX24Q-3/850 DAMAR)
- ILC Replacement for GE General Electric G.E Mxr70/u/par/sp replacement light bulb lamp (MXR70/U/PAR/SP GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips C150s55/alto NC HPS replacement light bulb lamp (C150S55/ALTO NC HPS PHILIPS)
- ILC Replacement for Sylvania Mcp150/par38/u/830/fl/eco PB replacement light bulb lamp (MCP150/PAR38/U/830/FL/ECO PB SYLVANIA)
- ILC Replacement for GE General Electric G.E Lu100/h/eco replacement light bulb lamp (LU100/H/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse Hf100xr/h38/med replacement light bulb lamp (HF100XR/H38/MED WESTINGHOUSE)
- ILC Replacement for Ushio 048777424735 replacement light bulb lamp (048777424735 USHIO)
- ILC Replacement for Naed Mc150u/t7.5/g12/830 replacement light bulb lamp (MC150U/T7.5/G12/830 NAED)
- Ilc HID Light Bulbs