Shop All HID Light Bulbs
Ilc
Replacement for PLUSRITE MH250/ED28/U/4K
Mfr # MH250/ED28/U/4K PLUSRITE
Zoro # G902977094
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Bulb Shape BT28
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # MH250/ED28/U/4K PLUSRITE
- Zoro # G902977094
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Bulb Shape | BT28 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 250 |
Description
Replacement for Plusrite Mh250/ed28/u/4k replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER LED Track Head, 8-13/16in.L, White, 2000lm (LLAV2030WH)
- ILC Replacement for Universal B228punv-n (B228PUNV-N UNIVERSAL)
- WESTGATE WE167-CAP4FT DECORATIVE PERFORATED WALL LIGHT 50W DIRECT INDIRECT 3CCT (WE167-CAP)
- HALO Lv Retractable Elbow 60° Tilt, 1496 (1496P)
- ILC Replacement for Mk-dent Bu7012 replacement light bulb lamp (BU7012 MK-DENT)
- ILC Replacement For LIGHT BULB LAMP, SON E40 PIA PLUS 100W (SON E40 PIA PLUS 100W)
- ILC Replacement for Osram Sylvania H44gs-100sp replacement light bulb lamp (H44GS-100SP OSRAM SYLVANIA)
- ILC Replacement for AH Lighting Lu/70w/med replacement light bulb lamp (LU/70W/MED AH LIGHTING)
- ILC Replacement for Philips 42889-6 replacement light bulb lamp (42889-6 PHILIPS)
- ILC Replacement for Philips 39par20/evp/sp10 replacement light bulb lamp (39PAR20/EVP/SP10 PHILIPS)
- ILB GOLD Hid Bulb Sodium, Replacement For Donsbulbs LU70/MED (LU70/MED)
- Ilc HID Light Bulbs