Shop All LED Light Bulbs
Ilc
Replacement for Plusrite Led20par38/120l/nfl/50k replacement light bulb lamp
Mfr # LED20PAR38/120L/NFL/50K PLUSRITE
Zoro # G402812505
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape PAR38
- Voltage 120
- Watts 18
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # LED20PAR38/120L/NFL/50K PLUSRITE
- Zoro # G402812505
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | PAR38 |
Voltage | 120 |
Watts | 18 |
Color Temperature | 5000 |
Wattage Equivalency | 18 |
Description
Replacement for Plusrite Led20par38/120l/nfl/50k replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Swivel Lampholder, Halogen, 75W (LHS100S)
- SATCO 15Watt Commercial LED Downlight, 6 in, CCT Adjustable, 120277 Volts, Econo (S11851)
- ILC Replacement for Fulham Fcfqe13w827 replacement light bulb lamp (FCFQE13W827 FULHAM)
- ILC Replacement For Trane, Lit01169 (LIT01169)
- ILC Replacement for TCP L9a19d2527k replacement light bulb lamp (L9A19D2527K TCP)
- ILC Replacement for Westinghouse 035330 Warm White LED Replacement replacement light bulb lamp (035330 WARM WHITE LED REPLACEMENT WESTINGHOUSE)
- ILC Replacement for TCP L12t8d5041k replacement light bulb lamp (L12T8D5041K TCP)
- ILC Replacement for TCP Led7p1630kfl replacement light bulb lamp (LED7P1630KFL TCP)
- ILC Replacement for Eiko 1383 Warm White LED Replacement replacement light bulb lamp (1383 WARM WHITE LED REPLACEMENT EIKO)
- ILC Replacement For SATCO S39394 (S39394)
- ILC Replacement For SATCO S12423 (S12423)
- Ilc LED Light Bulbs