Shop All Halogen Light Bulbs
Ilc
Replacement for Plusrite Jcdr 50W replacement light bulb lamp
Mfr # JCDR 50W PLUSRITE
Zoro # G703234549
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Bulb Shape MR16
- Voltage 120
Product Information
- Brand Ilc
- MFR # JCDR 50W PLUSRITE
- Zoro # G703234549
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Bulb Shape | MR16 |
Voltage | 120 |
Description
Replacement for Plusrite Jcdr 50W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Dabmar Lighting DL-13-R 13 watts PL13 Lamps; Red (DL-13/R)
- SATCO 4-Foot 43 Watt LED Double Light Strip Fixture - 4750 Lumens - 4000K - 120-277V (65/1071)
- EIKO EIKO 150W, T4 Halogen Light Bulb (Q150T4/CL/25)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- ILC Replacement for ECE H2 100w 12V replacement light bulb lamp (H2 100W 12V ECE)
- ILC Replacement for Kerr Optilux 500 80W replacement light bulb lamp (OPTILUX 500 80W KERR)
- ILC Replacement for Ushio 20mr11/fl36/b/fg replacement light bulb lamp (20MR11/FL36/B/FG USHIO)
- ILC Replacement for Midmark 355 Minor Surgery Light replacement light bulb lamp (355 MINOR SURGERY LIGHT MIDMARK)
- ILC Replacement for Medical Illumination 0001255 replacement light bulb lamp (0001255 MEDICAL ILLUMINATION)
- ILC Replacement for Osram Sylvania 55114 replacement light bulb lamp (55114 OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA 64435U (64435U SYLVANIA)
- Ilc Halogen Light Bulbs