Shop All Halogen Light Bulbs
Ilc
Replacement for PLUSRITE JCD-120V/40W/G9
Mfr # JCD-120V/40W/G9 PLUSRITE
Zoro # G102976446
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2700
- Watts 40
- Voltage 120
- Bulb Shape T4
- Bulb Base Type G9 2-PIN LOOP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JCD-120V/40W/G9 PLUSRITE
- Zoro # G102976446
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Color Temp. | 2700 |
Watts | 40 |
Voltage | 120 |
Bulb Shape | T4 |
Bulb Base Type | G9 2-PIN LOOP |
Description
Replacement for Plusrite Jcd-120v/40w/g9 replacement light bulb lamp 4 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI1)
- LITETRONICS LED Magnetic Retrofit Kit, 44-1/2"L, 30W (RFM2T440A)
- STREAMLIGHT Qb Headlamp - Yellow (61430)
- BEGHELLI Steel LED Vapor-tight Lighting Fixture (BX910LEDECO4HTLOWT50120-277V)
- ILC Replacement for Satco 43a19/hal/es/sw/120v replacement light bulb lamp, 4PK (43A19/HAL/ES/SW/120V SATCO)
- ILC Replacement for REGENT SV100BP (SV100BP REGENT)
- ILC Replacement for Lara Diagraph 80 replacement light bulb lamp (DIAGRAPH 80 LARA)
- ILC Replacement for GE GENERAL ELECTRIC G.E 0043168380065EAN (0043168380065EAN GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania 58793 replacement light bulb lamp (58793 OSRAM SYLVANIA)
- ILC Replacement for Satco S1960 replacement light bulb lamp (S1960 SATCO)
- ILC Replacement for Sylvania 64604 replacement light bulb lamp (64604 SYLVANIA)
- Ilc Halogen Light Bulbs