Shop All Vehicle Bulbs & Lenses
Ilc
Replacement for Plusrite Jc35/cl/g5.3 replacement light bulb lamp
Mfr # JC35/CL/G5.3 PLUSRITE
Zoro # G802767856
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T3
- Bulb Base Type G5.3
- Wattage Equivalency 35
- Watts 35
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # JC35/CL/G5.3 PLUSRITE
- Zoro # G802767856
- Country of Origin China
- Category Vehicle Bulbs & Lenses
Details
Bulb Shape | T3 |
Bulb Base Type | G5.3 |
Wattage Equivalency | 35 |
Watts | 35 |
Voltage | 12 |
Description
Replacement for Plusrite Jc35/cl/g5.3 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Clearance Marker, 6LED, P2PC, 1-1/4 In, Red (M09400R)
- WESTWARD Battery Terminal, 3/0 ga., Purple, PK5 (23PC81)
- BALDWIN FILTERS Air Filter, 6-3/32 x 13-5/16 in. (PA2392)
- VELVAC Return Fuel Flow Splitter, Std (060070)
- ILC Replacement For BATTERIES AND LIGHT BULBS 5AGA AUTOMOTIVE INDICATOR LAMPS NEON 10PK (10PAK:WW-LC58-0)
- ILC Replacement for Lumapro 2fmr1 replacement light bulb lamp, 10PK (2FMR1 LUMAPRO)
- ILC Replacement For BATTERIES AND LIGHT BULBS 3156 AUTOMOTIVE INDICATOR LAMPS S SHAPE 10PK (10PAK:WW-L9XX-9)
- ILC Replacement for Solrex 4W 120v E12 replacement light bulb lamp (4W 120V E12 SOLREX)
- ILC Replacement for Osram Sylvania 64111 12v5w Tp10 replacement light bulb lamp (64111 12V5W TP10 OSRAM SYLVANIA)
- ILC Replacement for Wallach Colpostar V6 replacement light bulb lamp (COLPOSTAR V6 WALLACH)
- ILC Replacement for Titmus Titmus 2-A replacement light bulb lamp, 2PK (TITMUS 2-A TITMUS)
- Ilc Automotive Lighting