Shop All HID Light Bulbs
Ilc
Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp
Mfr # 53PAR30L/IRH/SP/120 PLUSRITE
Zoro # G702782829
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2900
- Bulb Shape PAR30
- Voltage 120
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 53PAR30L/IRH/SP/120 PLUSRITE
- Zoro # G702782829
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2900 |
Bulb Shape | PAR30 |
Voltage | 120 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 53 |
Description
Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Aluminum Incandescent Medium Base Lampholder (07090-0PG)
- NEBO Rechargeable 7,000 Lumen Handheld Flashlight and Power Bank (NEB-FLT-1039)
- LARSON ELECTRONICS Drop Light, Ex-Prf, 120V, 100W, 25ft, 5-15P (EPL-120-25-100W-120V-5.15)
- SUNSHINE LIGHTING Sunlite F28T5/850 28W Fluorescent T5 Bulb, Mini Bi-Pin, Super White (30342-SU)
- ILC Replacement for Fiberworks Pg2000 replacement light bulb lamp (PG2000 FIBERWORKS)
- ILC Replacement for Philips C150s55/altonc replacement light bulb lamp (C150S55/ALTONC PHILIPS)
- ILC Replacement for Howard Mh1500/hbu replacement light bulb lamp (MH1500/HBU HOWARD)
- ILC Replacement for Ushio Ush-102dh replacement light bulb lamp (USH-102DH USHIO)
- ILC Replacement for Sylvania 69403 replacement light bulb lamp (69403 SYLVANIA)
- ILC Replacement for American DJ Active Scan 250 replacement light bulb lamp (ACTIVE SCAN 250 AMERICAN DJ)
- ILC Replacement for Pelican Super Sabrelite 2004 (SUPER SABRELITE 2004 PELICAN)
- Ilc HID Light Bulbs