Shop All Fluorescent Light Bulbs
Ilc
Replacement for Plusrite 4043 replacement light bulb lamp
Mfr # 4043 PLUSRITE
Zoro # G902768746
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 4043 PLUSRITE
- Zoro # G902768746
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Plusrite 4043 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Path Light, Quartz, 12V, 5-1/16" L (MUL4-AS7)
- ILC Replacement for Wagner 4860 replacement light bulb lamp (4860 WAGNER)
- LITHONIA LIGHTING Tong Hanging Kit, F/2UN Series, PK2 (TH2UN WWGR)
- ILC Replacement for Feit Electric 120v 50W E11 replacement light bulb lamp (120V 50W E11 FEIT ELECTRIC)
- ILC Replacement for Damar F13t5/841/eco replacement light bulb lamp (F13T5/841/ECO DAMAR)
- ILC Replacement for Philips Tld36w/840 replacement light bulb lamp (TLD36W/840 PHILIPS)
- ILC Replacement for TCP Tcp-32013q replacement light bulb lamp (TCP-32013Q TCP)
- ILC Replacement for Satco Cf42/spiral/6500k replacement light bulb lamp (CF42/SPIRAL/6500K SATCO)
- ILC Replacement for Damar Eg15w/g30/27k replacement light bulb lamp (EG15W/G30/27K DAMAR)
- ILC Replacement for Athalon F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS ATHALON)
- ILC Replacement for Light Bulb / Lamp Fa13t5-ww replacement light bulb lamp (FA13T5-WW LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs