Shop All HID Light Bulbs
Ilc
Replacement for PLUSRITE 2050
Mfr # 2050 PLUSRITE
Zoro # G302987563
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100
- Watts 1000
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ET25
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 2050 PLUSRITE
- Zoro # G302987563
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 |
Watts | 1000 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ET25 |
Voltage | 120 |
Description
Replacement for Plusrite 2050 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, B254PUNVHBD (B254PUNVHB-D)
- SATCO 4.5W B11 LED 3000K Candelabra 120V (S8952)
- K-TOOL INTERNATIONAL 650 Lumen Cob Wireless Inductive Charging Swivel Work Light (KTIXD5535)
- STREAMLIGHT Spotlight, 6.75"L, Yellow, Industrial Grade (44955)
- ILC Replacement for GE General Electric G.E Cmh70/par30l/830/sp15 replacement light bulb lamp (CMH70/PAR30L/830/SP15 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Dymax 36658 replacement light bulb lamp (36658 DYMAX)
- ILC Replacement for Dymax 36970 replacement light bulb lamp (36970 DYMAX)
- ILC Replacement for Light Bulb / Lamp Mvr100/u/med replacement light bulb lamp (MVR100/U/MED LIGHT BULB / LAMP)
- ILC Replacement for Damar H38ja100dx 100w Mogul replacement light bulb lamp (H38JA100DX 100W MOGUL DAMAR)
- ILC Replacement for Kandolite 20W 120v E12 Clear replacement light bulb lamp (20W 120V E12 CLEAR KANDOLITE)
- ILC Replacement for Christie DS Plus 5KC Bare Lamp Only replacement light bulb lamp (DS PLUS 5KC BARE LAMP ONLY CHRISTIE)
- Ilc HID Light Bulbs