Shop All HID Light Bulbs
Ilc
Replacement for Plusrite 2003 replacement light bulb lamp
Mfr # 2003 PLUSRITE
Zoro # G902978688
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 8550
- Voltage 120
- Watts 100
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BD17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2003 PLUSRITE
- Zoro # G902978688
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 8550 |
Voltage | 120 |
Watts | 100 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BD17 |
Description
Replacement for Plusrite 2003 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS LED Micro Dot/Fairy Cool White 100 ct String Christmas Lights 16.5 ft. (MICBSLV100CW2A)
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- SPT SECURITY SYSTEMS SPT Security Systems 15-CDM20 Dummy Camera with Solar Powered LED Light; Silver (15-CDM20)
- ILC Replacement for Light Bulb / Lamp F14/t8/d replacement light bulb lamp (F14/T8/D LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp H38ll-r100 replacement light bulb lamp (H38LL-R100 LIGHT BULB / LAMP)
- ILC Replacement for Pelican 2204 (2204 PELICAN)
- ILC Replacement for Green Energy 24V 3W Xenon Festoon Frost replacement light bulb lamp (24V 3W XENON FESTOON FROST GREEN ENERGY)
- ILC Replacement for Ushio 048777425152 replacement light bulb lamp (048777425152 USHIO)
- ILC Replacement for Sylvania Mcp70/u/med/830 replacement light bulb lamp (MCP70/U/MED/830 SYLVANIA)
- ILC Replacement for Venture Lighting Mh50w/c/u/ps replacement light bulb lamp (MH50W/C/U/PS VENTURE LIGHTING)
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs