Shop All Halogen Light Bulbs
Ilc
Replacement for Photogenic 2500dr Modeling replacement light bulb lamp
Mfr # 2500DR MODELING PHOTOGENIC
Zoro # G003224653
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER
- Voltage 120
- Watts 250
- Bulb Color Temp. 3000
- Bulb Shape T4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 2500DR MODELING PHOTOGENIC
- Zoro # G003224653
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | BA15D DOUBLE CONTACT BAYONET 15MM DIAMETER |
Voltage | 120 |
Watts | 250 |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Description
Replacement for Photogenic 2500dr Modeling replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB Hard Hat Headlamp (600 Lumens) (2163-21)
- ILC Replacement For HONEYWELL UC36W1006 (WW-29QH-9)
- SOUTHWIRE OutdoorAreaLighting, Screw In, LED, 19500lm (F-FL/150/50K/TR-87)
- ILC Replacement for Universal B232i277rh-a replacement light bulb lamp (B232I277RH-A UNIVERSAL)
- ILC Replacement for Strand Lighting Lady Fill MK II replacement light bulb lamp (LADY FILL MK II STRAND LIGHTING)
- ILC Replacement for Osram Sylvania 64640 HLX replacement light bulb lamp (64640 HLX OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania 58634 replacement light bulb lamp (58634 OSRAM SYLVANIA)
- ILC Replacement For LIGHT BULB LAMP Q400MC (WW-389T-1)
- ILC Replacement for Zoro 1tjv8 replacement light bulb lamp (1TJV8 ZORO)
- ILC Replacement for Osram Sylvania 64445 Halogen replacement light bulb lamp, 2PK (64445 HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Eiko Jcd6v10wh20 replacement light bulb lamp, 2PK (JCD6V10WH20 EIKO)
- Ilc Halogen Light Bulbs