Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Tld36w/840 replacement light bulb lamp
Mfr # TLD36W/840 PHILIPS
Zoro # G802783313
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 36
- Bulb Color Temp. 4000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TLD36W/840 PHILIPS
- Zoro # G802783313
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 36 |
Bulb Color Temp. | 4000 |
Description
Replacement for Philips Tld36w/840 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Ceiling Box, For NV2 Series (NV2XG)
- ILC Replacement for Yucheng FC 22w/t9 4100k replacement light bulb lamp (FC 22W/T9 4100K YUCHENG)
- IDEAL WAREHOUSE INNOVATIONS LED Stop & Go Light Set 115V, SG30-115RG (60-5427)
- ACCESS LIGHTING Solero, Dual Voltage Emergency Backup LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDEM-BS/ACR)
- ILC Replacement for SYLVANIA FBO31/841/XP/ECO (FBO31/841/XP/ECO SYLVANIA)
- ILC Replacement for Regent 26 Watt Flourescent Bulb replacement light bulb lamp (26 WATT FLOURESCENT BULB REGENT)
- ILC Replacement for Feit Electric Esl13t/eco Coil-twist-spiral replacement light bulb lamp (ESL13T/ECO COIL-TWIST-SPIRAL FEIT ELECTRIC)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sunbeam 6316 replacement light bulb lamp (6316 SUNBEAM)
- ILC Replacement for Sylvania 29611 replacement light bulb lamp (29611 SYLVANIA)
- ILC Replacement for PHILIPS FB32T8/835/6/ALTO (FB32T8/835/6/ALTO PHILIPS)
- Ilc Fluorescent Light Bulbs