Shop All Fluorescent Linear Lamps
Ilc
Replacement for Philips Tld18w/865 replacement light bulb lamp
Mfr # TLD18W/865 PHILIPS
Zoro # G203434012
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 17
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # TLD18W/865 PHILIPS
- Zoro # G203434012
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Watts | 17 |
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Description
Replacement for Philips Tld18w/865 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Jc/10w/6v/g4 replacement light bulb lamp, 2PK (JC/10W/6V/G4 AH LIGHTING)
- STREAMLIGHT Cigarette Lighter Charge Cord, 12VDC (22051)
- MG ELECTRONICS SMD LED Magnifying Task Lamp, White, 3-Diopter (LED-850)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - White (40231)
- ILC Replacement for Trojan 302509 replacement light bulb lamp (302509 TROJAN)
- ILC Replacement for Philips TUV Pl-l 24W 4pin replacement light bulb lamp (TUV PL-L 24W 4PIN PHILIPS)
- ILC Replacement for Emperor Aquatics 200150 replacement light bulb lamp (200150 EMPEROR AQUATICS)
- ILC Replacement for American Ultraviolet S24t6 replacement light bulb lamp (S24T6 AMERICAN ULTRAVIOLET)
- ILC Replacement for Dxnb UV Germicidal Lamp Replacement replacement light bulb lamp (UV GERMICIDAL LAMP REPLACEMENT DXNB)
- ILC Replacement for Aquafine 3050 replacement light bulb lamp (3050 AQUAFINE)
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs F120T12/Cw/Ho, 10PK (F120T12/CW/HO)
- Ilc Fluorescent Linear Lamps