Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Tl5c 22w/830 replacement light bulb lamp
Mfr # TL5C 22W/830 PHILIPS
Zoro # G202769351
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T5
- Bulb Base Type 2GX13 4-PIN, 2-PINS ON OPPOSITE SIDE
- Wattage Equivalency 22
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TL5C 22W/830 PHILIPS
- Zoro # G202769351
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T5 |
Bulb Base Type | 2GX13 4-PIN, 2-PINS ON OPPOSITE SIDE |
Wattage Equivalency | 22 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips Tl5c 22w/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb Cfl Squat Gu24 18W (8228)
- HALO Sld4Xjb Led (SLD405827WHJB)
- ILC Replacement for Osram Sylvania L22w/21-840c replacement light bulb lamp (L22W/21-840C OSRAM SYLVANIA)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast (IMH-70-G-BLS)
- ILC Replacement for Osram Sylvania L22w-840c replacement light bulb lamp (L22W-840C OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 26668 replacement light bulb lamp, 25PK (26668 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for SPECTROLINE BLE-8T365 (BLE-8T365 SPECTROLINE)
- ILC Replacement for SYLVANIA 21619 (21619 SYLVANIA)
- ILC Replacement for Sylvania 29611 replacement light bulb lamp (29611 SYLVANIA)
- ILC Replacement for Sylvania Cf13ds/827/bl replacement light bulb lamp (CF13DS/827/BL SYLVANIA)
- Ilc Fluorescent Light Bulbs