Shop All Fluorescent Linear Lamps
Ilc
Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp
Mfr # TL-D 18W/865 1SL PHILIPS
Zoro # G603434643
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
- Watts 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # TL-D 18W/865 1SL PHILIPS
- Zoro # G603434643
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Watts | 17 |
Description
Replacement for Philips Tl-d 18w/865 1SL replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Westin 31in 4-Light Brushed Gold Modern Industrial Indoor Vanity Light with Clear Glass Shades (95704-BG)
- JANDORF Pull Chain Acrylic Cyl (60316)
- ILC Replacement for Green Creative 12a19g4dim/827 replacement light bulb lamp (12A19G4DIM/827 GREEN CREATIVE)
- ELCO LIGHTING 4 Airtight Smooth Cone Reflector Trim" (EL901W)
- ILC Replacement for Severn Trent Ultra Dynamics Lamp-8060 SUD replacement light bulb lamp (ULTRA DYNAMICS LAMP-8060 SUD SEVERN TRENT)
- ILC Replacement for Uvonair UVA 102 replacement light bulb lamp (UVA 102 UVONAIR)
- ILC Replacement for Elga Labwater Lc210 replacement light bulb lamp (LC210 ELGA LABWATER)
- ILC Replacement for American Ultraviolet 05-1334 replacement light bulb lamp (05-1334 AMERICAN ULTRAVIOLET)
- ILC Replacement for Wyckomar Uv700 replacement light bulb lamp (UV700 WYCKOMAR)
- ILC Replacement for UVP Tmw-20 365 NM replacement light bulb lamp (TMW-20 365 NM UVP)
- ILC Replacement For LIGHT BULB LAMP, F28T5841ALTOSH (F28T5/841/ALTO/SH)
- Ilc Fluorescent Linear Lamps