Shop All HID Light Bulbs
Ilc
Replacement for Philips Sox135 replacement light bulb lamp
Mfr # SOX135 PHILIPS
Zoro # G002977475
product price: $466.99
/ea
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 135
- Bulb Shape T21
- Bulb Color Temp. 1800
- Bulb Base Type BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SOX135 PHILIPS
- Zoro # G002977475
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 135 |
Bulb Shape | T21 |
Bulb Color Temp. | 1800 |
Bulb Base Type | BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS |
Description
Replacement for Philips Sox135 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Par36/50w/h 12V replacement light bulb lamp (PAR36/50W/H 12V AH LIGHTING)
- WESTINGHOUSE One-Light Outdoor Wall Lantern Textured Black, Clear Glass (6697200)
- PROMINENCE HOME Fairendale, Four Light Brushed Nickel Bathroom Vanity Light with Clear Glass (51528-40)
- STREAMLIGHT Charger Base, Charges Up to 1 Flashlight (68790)
- ILC Replacement for Philips Mh175/c/u replacement light bulb lamp (MH175/C/U PHILIPS)
- ILC Replacement for Philips C400s51/alto NC HPS replacement light bulb lamp (C400S51/ALTO NC HPS PHILIPS)
- ILC Replacement for Pelican 2004 Xenon Replacement Lamp (2004 XENON REPLACEMENT LAMP PELICAN)
- ILC Replacement for WOBBLELIGHT 111901 (111901 WOBBLELIGHT)
- ILC Replacement for PEC Hy40w/bay replacement light bulb lamp (HY40W/BAY PEC)
- ILC Replacement for Howard Mh1500/hbu replacement light bulb lamp (MH1500/HBU HOWARD)
- ILC Replacement for Ushio Uhi-s150dm/a/uvp, 4200k replacement light bulb lamp (UHI-S150DM/A/UVP, 4200K USHIO)
- Ilc HID Light Bulbs