Shop All HID Light Bulbs
Ilc
Replacement for Philips SOX E 18W replacement light bulb lamp
Mfr # SOX E 18W PHILIPS
Zoro # G302991331
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 18
- Bulb Shape T17
- Bulb Base Type BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS
- Bulb Color Temp. 1800
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SOX E 18W PHILIPS
- Zoro # G302991331
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 18 |
Bulb Shape | T17 |
Bulb Base Type | BY22D 22MM DIAMETER, 2 BAYONETS, 2 CONTACTS |
Bulb Color Temp. | 1800 |
Description
Replacement for Philips SOX E 18W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- NITECORE TUBE v2.0 55 Lumen USB Rechargeable Keychain Flashlight (Orange) (Tube v2.0)
- PRINCETON TEC PRINCETON TEC 275 Lumens, LED Black Headlamp (APX20-RC-BK)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- ILC Replacement for GE General Electric G.E 67a21/ts 120v replacement light bulb lamp, 2PK (67A21/TS 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Cdm-t 35w/830 G12 replacement light bulb lamp (CDM-T 35W/830 G12 PHILIPS)
- ILC Replacement for Light Bulb / Lamp S250e28/dx/m replacement light bulb lamp (S250E28/DX/M LIGHT BULB / LAMP)
- ILC Replacement for Venture Lighting Mh100w/c/u/ps replacement light bulb lamp (MH100W/C/U/PS VENTURE LIGHTING)
- ILC Replacement for Philips D1 35W 09J DOT replacement light bulb lamp (D1 35W 09J DOT PHILIPS)
- ILC Replacement for Osram Sylvania Mp350/400/ps/bu-only replacement light bulb lamp (MP350/400/PS/BU-ONLY OSRAM SYLVANIA)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs