Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Sls/g30 15 replacement light bulb lamp
Mfr # SLS/G30 15 PHILIPS
Zoro # G702768700
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape G25
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 15
- Watts 15
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SLS/G30 15 PHILIPS
- Zoro # G702768700
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | G25 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 15 |
Watts | 15 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips Sls/g30 15 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbrite 106760 replacement light bulb lamp, 2PK (106760 BULBRITE)
- VISION-LUXO Magnifier Light, 3 Diopter, 45" Arm Length (LFG028214)
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- ADVANCE LED Driver, 24 V, 24-48 W (LEDINTA2000C24DO)
- ILC Replacement GE General Electric G.E Aqua Rays Freshwater F40t12 AR FR replacement light bulb lamp (AQUA RAYS FRESHWATER F40T12 AR FR GE GENERAL ELE)
- ILC Replacement for GE General Electric G.E F13dbx/827/eco replacement light bulb lamp (F13DBX/827/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for PHILIPS PL-S 5W/27 (PL-S 5W/27 PHILIPS)
- ILC Replacement for Athalon F7bx/827/eco replacement light bulb lamp, 2PK (F7BX/827/ECO ATHALON)
- ILC Replacement for Feit Electric Esl13t replacement light bulb lamp (ESL13T FEIT ELECTRIC)
- ILC Replacement for Naed 20929 replacement light bulb lamp (20929 NAED)
- SIGNIFY CFL, 13 W, PL-S, 2-Pin (GX23) (PL-S 13W/835/2P 1CT/5X10BOX ALTO)
- Ilc Fluorescent Light Bulbs