Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips SLS 25 Alto replacement light bulb lamp
Mfr # SLS 25 ALTO PHILIPS
Zoro # G702768403
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 25
- Watts 25
- Bulb Color Temp. 2700
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # SLS 25 ALTO PHILIPS
- Zoro # G702768403
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 25 |
Watts | 25 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips SLS 25 Alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON LAMP SOCKETS MINI BI PIN BASE LMPHLDR (80054)
- TAPCO 3337-00004 Solar Powered LED Strobe Lights, Blue Bulb (3337-00004)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- RALPH FRIEDLAND & BROTHERS Universal Shade Bracket (790P)
- ILC Replacement for Osram Sylvania F14t5/830/eco/ic replacement light bulb lamp (F14T5/830/ECO/IC OSRAM SYLVANIA)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- ILC Replacement for Halco Fp24/835/ho/eco replacement light bulb lamp (FP24/835/HO/ECO HALCO)
- ILC Replacement for Philips Master Pl-l Xtra 40w/840/4p replacement light bulb lamp (MASTER PL-L XTRA 40W/840/4P PHILIPS)
- ILC Replacement for TCP 4g2514 replacement light bulb lamp (4G2514 TCP)
- ILC Replacement for Philips TL PRO 13w/830 replacement light bulb lamp (TL PRO 13W/830 PHILIPS)
- ILC Replacement for Sylvania Cf7ds/827/rp/eco replacement light bulb lamp, 2PK (CF7DS/827/RP/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs