Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Qt-8500 replacement light bulb lamp
Mfr # QT-8500 PHILIPS
Zoro # G503234220
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 24
- Bulb Shape T4
- Watts 250
- Bulb Color Temp. 3200
- Bulb Base Type GY6.35 2-PIN ROUND PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # QT-8500 PHILIPS
- Zoro # G503234220
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 24 |
Bulb Shape | T4 |
Watts | 250 |
Bulb Color Temp. | 3200 |
Bulb Base Type | GY6.35 2-PIN ROUND PINS |
Description
Replacement for Philips Qt-8500 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELUMIGEN 12.5W A19 Rough Service Lamp, 1600 Lumens, Dim, 120V, 5000K, Wet/Enclosed Rated (RA19L1600C50-1B)
- WESTINGHOUSE Bulb Flood Outdoor LED 15W 120V PAR38 Blue E26 Medium Base, 6PK (3315120)
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- ILC Replacement for USHIO BAB, JR12V-20W/FL36 (BAB, JR12V-20W/FL36 USHIO)
- ILC Replacement For SYLVANIA 64458S (WW-5AQL-3)
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- ILC Replacement for Philips 50par20/hal/nfl30 replacement light bulb lamp (50PAR20/HAL/NFL30 PHILIPS)
- ILC Replacement for DR. Fischer 00847252 replacement light bulb lamp (00847252 DR. FISCHER)
- ILC Replacement For HIKARI JC 12V 35W GY635 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLGR-3)
- ILC Replacement for Chauvet Stage Wash 1800 replacement light bulb lamp (STAGE WASH 1800 CHAUVET)
- Ilc Halogen Light Bulbs