Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-t26w/827/4p/alto replacement light bulb lamp
Mfr # PL-T26W/827/4P/ALTO PHILIPS
Zoro # G302802026
product price: $21.55
/ea
$21.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 26
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-T26W/827/4P/ALTO PHILIPS
- Zoro # G302802026
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 26 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-t26w/827/4p/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- YELLOW JACKET Alloy Post Crossbar, 1/4" to 5/8" Size (63330)
- EKENA MILLWORK 29 3/4"OD x 23 3/4"ID x 3"W x 3/8"P Monique Ceiling Ring (1/4 of complete circle) (CR29MO)
- DIODE LED BLAZE 200 LED Tape Light, 12V, 4200K, 16.4 ft. Spl with 60W ELV Driver (DI-KIT-12V-BC2ODBELV60-4200)
- ILC Replacement for Plusrite Pl13w/2u/4p/841 replacement light bulb lamp, 2PK (PL13W/2U/4P/841 PLUSRITE)
- ILC Replacement for GE General Electric G.E F9bx/841/eco replacement light bulb lamp 2 Pack (F9BX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for OSRAM SYLVANIA DULUX L 40W/30K/RS (DULUX L 40W/30K/RS OSRAM SYLVANIA)
- ILC Replacement for PHILIPS F30T12/HL/COOL 36 Inches (F30T12/HL/COOL PHILIPS)
- ILC Replacement For BATTERIES AND LIGHT BULBS CF7E125000K FLUORESCENTCFL CHANDELIER 6PK (6PAK:WW-LHS4-9)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- ILB GOLD Compact Fluorescent Bulb Cfl Single Twin Tube, Replacement For Donsbulbs, Cf9Ds-Green (CF9DS-GREEN)
- Ilc Fluorescent Light Bulbs