Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-t 42w/841/xew/4p/alto 33W replacement light bulb lamp
Mfr # PL-T 42W/841/XEW/4P/ALTO 33W PHILIPS
Zoro # G302782779
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Watts 42
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-T 42W/841/XEW/4P/ALTO 33W PHILIPS
- Zoro # G302782779
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Watts | 42 |
Bulb Color Temp. | 4100 |
Voltage | 120 |
Description
Replacement for Philips Pl-t 42w/841/xew/4p/alto 33W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA VOLUME5AS030UNVD83522UWH (61512)
- RECYCLEPAK 2Ft Mixed Lamp Recycling Box (SUPPLY-126-SWS)
- ABB Fixture Wall 1Lt Cage Al Med (MCL150W)
- DESIGNERS FOUNTAIN 6 inch R30 White Recessed Eyeball Trim (EVRT603WH)
- ILC Replacement for Light Bulb / Lamp F15t8/cw/24 replacement light bulb lamp (F15T8/CW/24 LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E F18bx/spx35/rs replacement light bulb lamp (F18BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Flowtron Bf-175 replacement light bulb lamp (BF-175 FLOWTRON)
- ILC Replacement for Philips F25t8/spx41/eco replacement light bulb lamp (F25T8/SPX41/ECO PHILIPS)
- ILC Replacement for Osram Sylvania Cf23el/br40/bl/1 replacement light bulb lamp (CF23EL/BR40/BL/1 OSRAM SYLVANIA)
- ILC Replacement for PHILIPS 37889-3 (37889-3 PHILIPS)
- ILC Replacement for Osram Sylvania Fc6t9/cw/rs replacement light bulb lamp (FC6T9/CW/RS OSRAM SYLVANIA)
- Ilc Fluorescent Light Bulbs