Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-T 42W/841/A/4P/ALTO
Mfr # PL-T 42W/841/A/4P/ALTO PHILIPS
Zoro # G302824356
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-T 42W/841/A/4P/ALTO PHILIPS
- Zoro # G302824356
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 4100 |
Description
Light bulb for PHILIPS PL-T 42W/841/A/4P/ALTO
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically/Safe Dual Flashlight, LED (XPP-5422GX)
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- ILC Replacement for Lighttech Ltc9w/g23 replacement light bulb lamp (LTC9W/G23 LIGHTTECH)
- ILC Replacement for PHILIPS PL-C 13W/35 (PL-C 13W/35 PHILIPS)
- ILC Replacement for Osram Sylvania Dulux S 13w/41/827 replacement light bulb lamp (DULUX S 13W/41/827 OSRAM SYLVANIA)
- ILC Replacement for TCP 4r3014 replacement light bulb lamp (4R3014 TCP)
- ILC Replacement for Light Bulb / Lamp Ful25t8/bl replacement light bulb lamp (FUL25T8/BL LIGHT BULB / LAMP)
- ILC Replacement For OSRAM SYLVANIA F28WT5835ECO (F28W/T5/835/ECO)
- ILC Replacement for GE General Electric G.E F24w/t5/850/eco replacement light bulb lamp (F24W/T5/850/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Pl-s 9W Blb/2p replacement light bulb lamp (PL-S 9W BLB/2P PHILIPS)
- ILC Replacement for SYLVANIA F13TT/D835 (F13TT/D835 SYLVANIA)
- Ilc Fluorescent Light Bulbs