Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-t 42w/835/4p replacement light bulb lamp
Mfr # PL-T 42W/835/4P PHILIPS
Zoro # G402768628
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-4 4-PIN
- Wattage Equivalency 42
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-T 42W/835/4P PHILIPS
- Zoro # G402768628
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-4 4-PIN |
Wattage Equivalency | 42 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-t 42w/835/4p replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALUX Led Troffer 4800 Lumen 40K 0 To 10V, 2X4 (24RTC4840)
- ILC Replacement for Whelen Engineering S30hac (S30HAC WHELEN ENGINEERING)
- DESIGN TOSCANO Goddess of the Stars Art Deco Illuminated Sculpture (PD72501)
- ILC Replacement for Osram Sylvania 133531 replacement light bulb lamp (133531 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp Fc8t9/bl/rs replacement light bulb lamp (FC8T9/BL/RS LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- ILC Replacement for HALCO F40/30BX/SPX30 (F40/30BX/SPX30 HALCO)
- ILC Replacement for GE General Electric G.E F40bx/spx35/rs replacement light bulb lamp (F40BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp F40cw/ew/alto-shs replacement light bulb lamp (F40CW/EW/ALTO-SHS LIGHT BULB / LAMP)
- ILC Replacement for Satco S8421 replacement light bulb lamp, 25PK (S8421 SATCO)
- ILC Replacement for BULBRITE CF18T835/E REPLACED BY 2700K VERSION (CF18T835/E REPLACED BY 2700K VERSION BULBRITE)
- Ilc Fluorescent Light Bulbs