Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp
Mfr # PL-T 32W/35/4P/ALTO PHILIPS
Zoro # G702794709
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type GX24Q-3 4-PIN
- Wattage Equivalency 32
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # PL-T 32W/35/4P/ALTO PHILIPS
- Zoro # G702794709
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | GX24Q-3 4-PIN |
Wattage Equivalency | 32 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips Pl-t 32w/35/4p/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- PROGRESS LIGHTING Markor 22" Drum Shade, Summer Linen (P8830-30)
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- ILC Replacement for TCP 32026q/30k replacement light bulb lamp (32026Q/30K TCP)
- ILC Replacement for GE General Electric G.E F24 Inches T8/cw/4 replacement light bulb lamp (F24`T8/CW/4 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania Fo32/835/xp/eco3 replacement light bulb lamp, 25PK (FO32/835/XP/ECO3 OSRAM SYLVANIA)
- ILC Replacement for SYLVANIA CF13DS/850/ECO (CF13DS/850/ECO SYLVANIA)
- ILC Replacement for Sylvania L22w-840c replacement light bulb lamp (L22W-840C SYLVANIA)
- ILC Replacement for Athalon F13bx/841/eco replacement light bulb lamp, 2PK (F13BX/841/ECO ATHALON)
- GE T8 U6 Fluorescent 12Pk (F30T8/SPX30/U6/WM/ECO)
- Ilc Fluorescent Light Bulbs