Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS PL-S/2P 7W/827
Mfr # PL-S/2P 7W/827 PHILIPS
Zoro # G102794958
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type G23 2-PIN PLASTIC CENTER
- Wattage Equivalency 5
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # PL-S/2P 7W/827 PHILIPS
- Zoro # G102794958
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | G23 2-PIN PLASTIC CENTER |
Wattage Equivalency | 5 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Pl-s/2p 7w/827 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Sunlight 500 Lumen Rechargeable Handheld Dual Temp (AST50SLMAX)
- BULBRITE 40-Watt BT27 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861230)
- ILC Replacement for OTTLITE 13W (13W OTTLITE)
- ILC Replacement for Philips Pl-q 38w/827/4p replacement light bulb lamp (PL-Q 38W/827/4P PHILIPS)
- ILC Replacement for Satco S6022 replacement light bulb lamp (S6022 SATCO)
- ILC Replacement for Light Bulb / Lamp Fc8t9/bl/rs replacement light bulb lamp (FC8T9/BL/RS LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp F17t8/tl830 replacement light bulb lamp (F17T8/TL830 LIGHT BULB / LAMP)
- ILC Replacement for Lights OF America Fdl27le Plus Suffix replacement light bulb lamp (FDL27LE PLUS SUFFIX LIGHTS OF AMERICA)
- ILC Replacement for DURACELL CFL10220A (CFL10220A DURACELL)
- ILC Replacement for Pestwest Cf-l 36W replacement light bulb lamp (CF-L 36W PESTWEST)
- PESTWEST USA LLC PestWest Plasma Quantum 4 Pin Lamp 36W (130-000180)
- Ilc Fluorescent Light Bulbs